Apply to be a TradeMaster!
Main product image of Blower Shaft (1" Diameter x 25" Length)
Magnifying glass
Hover image to zoom

Blower Shaft (1" Diameter x 25" Length)

Brand:
Packard
SKU:
S38209501
Rating:
(0)
Q&A:
(0)
Blower Shaft (1" Diameter x 25" Length)
Magnifying glass
Hover image to zoom
$80.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1" Diameter
Product Highlight: Length (Inches)
25" Length

Description

–
  • 1018 Cold Rolled steel, ground and polished to a mirror finish
  • Specs

    –
    Diameter (Inches):

    1"

    Length (Inches):

    25"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy