Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (243-292 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (243-292 MFD)

Brand:
Titan Pro
SKU:
TRMJ243
Rating:
(3)
Q&A:
(0)
330V Start Capacitor (243-292 MFD)
Magnifying glass
Hover image to zoom
$15.04 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
243-292
Height: 
3-3/8"
Diameter (Inches): 
2-1/16"
2-1/16"2-13/64"2-9/16"

MANUALS (1)


This item replaces: PRMJ243

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
243-292 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
3-3/8"

Specs

–
Features:

Standard

Voltage:

330v

MFD:

243-292

Diameter (Inches):

2-1/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

330V Start Capacitor (216-259 MFD)
SKU: TRMJ216
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Had the part I needed

They had the hard to find motor start capacitor . I was able to get our compressor up and running again.
Handyman
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the problem

2 year old air compressor with a 7 year old motor. Start capacitor went out. This fixed her up and running like new.
Tony
Fort Worth. Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Got it operating!
Phil
Lodi CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy