Apply to be a TradeMaster!
Main product image of 5.3 Series Whole Home Direct Vent Paloma Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

5.3 Series Whole Home Direct Vent Paloma Tankless Water Heater (Propane)

Brand:
N/A
SKU:
PH-20R-DVSP
Rating:
(0)
Q&A:
(0)
5.3 Series Whole Home Direct Vent Paloma Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
We no longer carry PH-20R-DVSP
Unavailable since November 7, 2011

Product Highlights

Product Highlight: Max Flow (GPM)
5.3 MAX GPM
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Height (Inches)
20.5" Height
Product Highlight: Amperage
2 Amps

Description

Specifications
Capacity: 1 to 2 Bathrooms
Rated Gas Input(BTUs/Hr.): 21,600 (minimum) 141,0000 Nat. / 135,000 LP (maximum) Modulating
Dimensions: 13-3/4 (W) x 20-1/2 (H) x 5-5/6 (D)
Empty Net Weight: (lbs.) 35
Working Water Pressure: 14 psi (minimum); 150 psi (maximum)
Water Flow Rate: 0.66 GPM (minimum) 5.3 GPM (maximum) (23 psi)
Gas Connection: 3/4" NPT Female (With Supplied Gas Shutoff Valve)
Water Connection: 3/4" NPT Male
Vent Size: 3"/5" Concentric Category III stainless steel venting required
Efficiency Rating: 82%
Energy Factor: 0.82
Electrical Rating: 120 VAC/60 Hz, Less than 2 Amps
Features
Endless hot water on demand
Energy-saving design
Energy efficiency - 30% more efficient than tank-type water heaters
Compact, space-saving design
Paloma's exclusive sensing burner and ICAD Safety System to optimize combustion and shut down the unit in case of raised levels of carbon monoxide (indoor units only)
Self-diagnostic program
Waterproof digital remote control for convenience, comfort, and ease of maintenance
Remote control displays adjustable temperature settings
Optional, additional remote controls available
Intelligent electronic controls designed to increase energy efficiency and safety
Exclusive film wrap overheat limiter
Indoor model uses 3" Category III stainless steel venting material
May be installed as part of a circulating water system
Built-in electric blower on all models
Low NOx emissions meet SCAQMD Rule 1121 requirements
Easy expansion with Solo/Duo System
Extensive diagnostics and error display

Specs

Width (Inches):

13-3/4"

Height (Inches):

20.5"

Flow Rate:

0.66-5.3 GPM

Min Flow (GPM):

0.66

Max Flow (GPM):

5.3

Amperage:

2

Application:

Plumbing

Voltage:

120v

Depth (Inches):

5-5/6"

Vent Size:

3"

Vent Type:

Concentric Stainless Steel

Wattage:

240

Type:

Liquid Propane (LP)

Efficiency:

82%

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

135000

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

Temperature Range (F):

100°F - 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need