Apply to be a TradeMaster!
Main product image of 7.4 Series High Volume Indoor Paloma Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

7.4 Series High Volume Indoor Paloma Tankless Water Heater (Natural Gas)

Brand:
N/A
SKU:
PH-28R-IFSN
Rating:
(0)
Q&A:
(0)
7.4 Series High Volume Indoor Paloma Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
We no longer carry PH-28R-IFSN
Unavailable since November 4, 2011
Suggested Alternative:
7.4 Series High Volume Direct Vent Paloma Tankless Water Heater, Concentric Vent Model (Natural Gas)
Brand:
SKU:PH2-28R-DVSN
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Max Flow (GPM)
7.4 MAX GPM
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Height
25-3/8"
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11-1/8" Depth

Description

Specifications
Capacity: 2 to 3 Bathrooms
Rated Gas Input(BTUs/Hr.):19,000 (minimum)- 199,900 (maximum) Modulating
Dimensions (Inches): 14-7/8 (W) x 25-3/8 (H) x 11-1/8 (D)
Empty Net Weight (lbs.) : 55
Working Water Pressure: 14 psi (minimum); 150 psi (maximum)
Water Flow Rate 0.66 GPM (minimum) 7.4 GPM (maximum) (23 psi)
Gas Connection 3/4" NPT Female (With Supplied Gas Shutoff Valve)
Water Connection: 3/4" NPT Male
Vent Size: 4" Special Venting
Efficiency Rating: 84%
Energy Factor: 0.82
Electrical Rating: 120 VAC/60 Hz, Less than 2 Amps
Features
= Endless hot water on demand
= Energy-saving design
= Energy efficiency - 30% more efficient than tank-type water heaters
= Compact, space-saving design
= Paloma's exclusive sensing burner and ICAD Safety System to optimize combustion and shut down the unit in case of raised levels of carbon monoxide (indoor units only)
= Self-diagnostic program
= Waterproof digital remote control for convenience, comfort, and ease of maintenance
= Remote control displays adjustable temperature settings
= Optional, additional remote controls available
= Intelligent electronic controls designed to increase energy efficiency and safety
= Exclusive film wrap overheat limiter
= Indoor model uses 4" Category III stainless steel venting material
= May be installed as part of a circulating water system
= Built-in electric blower on all models
= Low NOx emissions meet SCAQMD Rule 1121 requirements
= Easy expansion with DUOnex+ System
= Extensive diagnostics and error display
*This product qualifies for the 2009 Tankless Water Heater Tax Credit

Specs

Width:

14-7/8"

Height:

25-3/8"

Min Flow (GPM):

0.66

Flow Rate:

0.66-7.4 GPM

Max Flow (GPM):

7.4

Amperage:

2

Application:

Plumbing

Voltage:

120v

Depth (Inches):

11-1/8"

Vent Size:

4"

Vent Type:

Stainless Steel

Wattage:

240

Type:

Natural Gas (NG)

Efficiency:

84%

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

4" W.C.

BTU Input:

199000

Temperature Range (F):

100°F - 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need