Apply to be a TradeMaster!
Main product image of WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter
Magnifying glass
Hover image to zoom

WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter

Brand:
Panasonic
SKU:
FV-0511FVL1
Rating:
(0)
Q&A:
(0)
WhisperFit EZ Dual Speed Ventilation Fan w/ Light, 80 or 110 CFM, 3 Duct Adapter
Magnifying glass
Hover image to zoom
FV-0511FVL1 has been discontinued
Discontinued June 25, 2021
There was a mistake during product creation. This product should not be used for any purpose.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80, 110 CFM
Product Highlight: Duct Size
4", 3"
Product Highlight: Sone
0.4, 1.0 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Overview

WhisperFit® EZ™ is the perfect solution for any remodeler looking to quickly and easily replace an existing fan from below the ceiling. This fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in any ceiling. The single-hinged Flex-Z Fast™ bracket provides flexible, fast and easy installation for easy positioning through a ceiling cavity. The slide and snap-in junction box and duct collar provide greater flexibility when wiring and attaching the duct. Once installed, use the Pick-A-Flow™ airflow selector to customize the airflow to meet your customers’ needs. All of these great features combined make WhisperFit® EZ™ the fastest, easiest, ENERGY STAR® retrofit fan available.

Features
  • Ideal for remodeling and hotel new construction or renovation
  • Pick-A-Flow™ Airflow Selector – one fan, you choose the CFM (80 or 110)
  • Single-hinged Flex-Z Fast™ bracket provides flexible, fast and easy installation
  • Low profile housing design fits in 2 x 6 construction
  • 4" duct with 3" duct adapter included
  • New! Lighted model incorporates one 10W dimmable LED chip panel with <1W LED night light for warm, long-life energy efficient illumination (night light must be wired separately)
  • Fan model FV-08-11VFM5 incorporates a SmartAction® Motion Sensor
  • Engineered to comply with upcoming ENERGY STAR® requirements for increased efficiency (CFM/Watt)
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • Slide and snap-in junction box and duct collar provide even greater installation flexibility
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing
  • UL listed for tub/shower enclosure when GFCI protected
  • Lighted model features 70 Lumens Per Watt (LPW), the highest LPW in the industry
  • 3-year warranty on parts, 3 year on CFL lamps

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

3"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

110

Features:

Energy Star Qualified

Built-in Damper

Sone:

0.4

1.0

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


32 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Nut, FFV7020021S
SKU: FFV7020021S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM