Apply to be a TradeMaster!
Main product image of WhisperFit DC Ventilation Fan with Dual Bluetooth Speakers, 50/80/110 CFM, Ultra-Quiet, FV-0511VFBL1
Magnifying glass
Hover image to zoom

WhisperFit DC Ventilation Fan with Dual Bluetooth Speakers, 50/80/110 CFM, Ultra-Quiet, FV-0511VFBL1

Brand:
Panasonic
SKU:
FV-0511VFBL1
Rating:
(0)
Q&A:
(0)
WhisperFit DC Ventilation Fan with Dual Bluetooth Speakers, 50/80/110 CFM, Ultra-Quiet, FV-0511VFBL1
Magnifying glass
Hover image to zoom
$239.99 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80, 50 CFM
Product Highlight: Energy Star Rated
Yes

Description

–

Upgrade your bathroom with the WhisperFitDC Fan featuring built-in Bluetooth speakers for a fresh air experience that sounds as good as it feels. With adjustable airflow settings of 50, 80, or 110 CFM and ultra-quiet operation, this ENERGY STAR-qualified fan is perfect for both new construction and remodeling projects. Designed for 2x6 construction, it combines powerful ventilation with modern convenience, so you can enjoy music, podcasts, or calls while keeping your space fresh and comfortable.


  • Built-In Bluetooth Speakers: Stream music, podcasts, or take calls while you shower-no extra setup needed.
  • Quiet, Powerful Ventilation: Adjustable 50/80/110 CFM airflow with sound levels as low as <0.3 sone for whisper-quiet comfort.
  • Energy-Efficient & Remodel-Ready: ENERGY STAR-qualified and designed for 2x6 construction-ideal for upgrades or new builds.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Air Flow Capacity (CFM):

110

80

50

Energy Star Rated:

Yes

Features:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy