The Panasonic WhisperComfort 60 (model FV-06VE1) is a UL listed energy recovery ventilator that provides tempered fresh air supply and balanced exhaust airflow to maintain neutral pressure throughout your home. This wall or ceiling mount ERV uses a high-efficiency capillary core to recover heat and maintain moisture levels, delivering continuous ventilation that meets ASHRAE 62.2 compliance standards. With customizable airflow from 20 to 60 CFM and HVI certification for both energy recovery and sound performance, this unit solves the challenge of ventilating tightly sealed homes without sacrificing energy efficiency. The WhisperComfort 60 is built for homeowners and HVAC professionals who need whole-home ventilation that recovers conditioned air while bringing in filtered fresh air.
The WhisperComfort 60 requires 120V, 60 Hz electrical power and uses 4 inch diameter ductwork for both fresh air intake and stale air exhaust. The galvanized steel housing mounts in standard joist spacing with a 10-1/4 inch rough-in opening. Installation requires a compatible dual-rocker control switch (sold separately) to operate the standby/on function and the low/high speed selection, as the unit does not include integral switching.
This unit is designed for new construction installation with all mounting points, duct connections, and the electrical junction box positioned below the unit housing for access before drywall installation. The grille design requires drywall to be cut and finished flush to the metal rough-in flange, as the cover grille does not overlap the flange edges. Filter maintenance involves accessing the MERV 13 filter element for periodic cleaning or replacement to maintain airflow and air quality performance.
This model carries a 3-year parts warranty from Panasonic.
Q: What is the WhisperComfort 60 energy recovery ventilator? A: The WhisperComfort 60 is a UL listed ceiling or wall mount energy recovery ventilator that provides tempered fresh air supply and balanced exhaust airflow to maintain neutral pressure in residential applications. It uses a high-efficiency capillary core to recover heat and moisture from exhaust air, transferring that energy to incoming fresh air to reduce heating and cooling loads. The unit is HVI certified for energy recovery and sound performance, with adjustable airflow from 20 to 60 CFM.
A: This ERV requires a dual-rocker control switch to operate properly. One rocker controls the standby/on function, and the second rocker controls the low/high fan speed selection. The unit does not include integral switching, so you must purchase a compatible dual-pole switch separately. The wiring diagram in the installation manual shows the specific connections required for proper switch operation.
| Max Airflow (CFM): | 60 |
|---|---|
| Air Flow Capacity (CFM): | 60 20 30 40 50 |
| Motor: | Condenser |
| Motor Bearing: | Ball |
| Blower Wheel Type: | Sirocco |
| Mount: | Wall Ceiling Recessed |
| Mounting Opening: | 10-1/4" |
| Grille Size: | 13" |
| Material: | Galvanized Steel |
| Duct Size: | 4" |
| Voltage: | 120v |
| Hertz: | 60 |
| Features: | Energy Star Qualified |
| Thermal Fuse Protection: | Yes |
| Warranty: | 3 Year (Parts) |