Apply to be a TradeMaster!
Main product image of Panasonic Ecovent Housing Can Only for Ceiling Mount Bathroom Exhaust Fan, FV-07VBA1A, Pack of 4
Magnifying glass
Hover image to zoom

Panasonic Ecovent Housing Can Only for Ceiling Mount Bathroom Exhaust Fan, FV-07VBA1A, Pack of 4

Brand:
Panasonic
SKU:
FV-07VBA1A
Rating:
(0)
Q&A:
(0)
Panasonic Ecovent Housing Can Only for Ceiling Mount Bathroom Exhaust Fan, FV-07VBA1A, Pack of 4
Magnifying glass
Hover image to zoom
$115.96 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70/90 CFM
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Duct Size
4"

Description

–
Overview:

The Panasonic FV-07VBA1A Housing Can for EcoVent Ventilation Fans 4-Pack is ideal for new residential construction, single-family production builders and manufactured housing. These fans work with 4" ducts and fit where you need them, even in 2x6 construction. Junction box and duct adaptor come pre-attached to housing can. Energy Star certified and complies with ASHRAE 62.2, LEED, California Title 24, Washington VIAQ codes and standards. Motor and grille sold separately.

Features
  • Exhaust Fan Housing Can: Designed to be used with the EcoVent fan, this housing allows for easy installation and powerful, energy efficient ventilation; Motor and grille sold separately
  • Easy Installation: Junction box and duct adaptor come pre-attached to housing can; Works with 4" ducts and fits where you need it, even in 2x6 construction
  • Code Compliant: Ideal for new residential construction, single-family production builders and manufactured housing; Energy Star certified and complies with the latest codes and standards
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

70/90

Voltage:

120v

Hertz:

60

Bearings:

Ball

Energy Star Rated:

Yes

Grille Size:

9-1/2"

Duct Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy