Apply to be a TradeMaster!
Main product image of Panasonic EcoVent Fan Contractor Pack Bathroom Exhaust Fan Motor/Grille Assembly Only, 70-90 CFM, FV-07VBB1, Pack of 4
Magnifying glass
Hover image to zoom

Panasonic EcoVent Fan Contractor Pack Bathroom Exhaust Fan Motor/Grille Assembly Only, 70-90 CFM, FV-07VBB1, Pack of 4

Brand:
Panasonic
SKU:
FV-07VBB1
Rating:
(0)
Q&A:
(0)
Panasonic EcoVent Fan Contractor Pack Bathroom Exhaust Fan Motor/Grille Assembly Only, 70-90 CFM, FV-07VBB1, Pack of 4
Magnifying glass
Hover image to zoom
$151.96 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Voltage
120v

Description

–
Overview:

The Panasonic FV-07VBB1 EcoVent Ventilation Fan Motor and Grille 4-Pack provides maximum airflow and removes air impurities while operating at whisper-quiet audio levels. Ideal for new residential construction, single-family production builders and manufactured housing. The EcoVent fans have a two-speed selector (70/90 CFM) for accurate spot ventilation and peace of mind during verification testing. The junction box and duct adaptor come pre-attached to the housing can, saving you assembly time and money. The decorator grille design complements the aesthetics of your bathroom, powder room or laundry room. Panasonic’s EcoVent fan provides greater efficiency and comfort with less noise. It is Energy Star certified and complies with the latest codes and standards.

Features
  • Bathroom Vent Fan Motor and Grille: This fan motor provides maximum airflow ventilation while operating at whisper-quiet levels; Designed to blend in with your room decor for a natural, unobtrusive look
  • Clean, Accurate Ventilation: Filters outside air through a MERV 8 filter to a deflector for clean air ventilation; Features a two-speed selector (70/90 CFM) for accurate spot ventilation and peace of mind during verification testing
  • Easy Installation: Assembles easily to the housing can's pre-attached junction box and duct adaptor; Energy Star certified and compliant with the latest codes and standards
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

70

Voltage:

120v

Hertz:

60

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy