Apply to be a TradeMaster!
Main product image of Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan with LED Light, 30 to 100 CFM, FV-0810VSSL1
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan with LED Light, 30 to 100 CFM, FV-0810VSSL1

Brand:
Panasonic
SKU:
FV-0810VSSL1
Rating:
(1)
Q&A:
(0)
Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan with LED Light, 30 to 100 CFM, FV-0810VSSL1
Magnifying glass
Hover image to zoom
$181.99 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100, 50, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
6 Year ECM Motor, 5 Year LED, 3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Amperage
0.39 Amps

Description

–
Overview:

The Panasonic FV-0810VSSL1 WhisperValue DC Ventilation Fan is designed with multi-speed that allows you to select proper, ASHRAE 62.2 code-compliant CFM settings that meet continuous ventilation requirements. This vent fan is ideal for all types of residential and multi-family construction. It features our revolutionary ECM motor with SmartFlow optimum CFM technology and incorporates a Pick-A-Flow airflow selector switch. The motor moves more air using less energy for an energy-efficient design and is equipped with a thermal-cutoff fuse. This vent fan's Pick-A-Flow airflow selector provides you with the flexibility and control to customize your airflow (80-100 CFM). This slim ventilation fan has a 3-3/8” depth, and its unique L-shaped bracket design provides strong support and makes for easy installation. The WhisperValue DC Ventilation Fan is Energy Star certified and is engineered to comply with Energy Star 4.0 requirements for increased efficiency (CFM/Watt), ensuring low cost and energy-efficient operation.

Features
  • Bathroom Vent Fan with Light: Equipped with a revolutionary DC/ECM motor and SmartFlow technology, this whisper quiet vent fan features a dimmable 3000K LED light with low power nightlight for warm, energy-efficient illumination; Duct diameter: 4" oval
  • Customizable Airflow: This ventilation fan runs continuously at a preset lower level (0, 30-70, in 10 CFM increments), then elevates to a maximum level of operation (80 or 100 CFM) when the wall switch is turned on
  • Easy Installation: This ultra-slim fan has a 3-3/8” depth, and its unique L-shaped bracket design provides strong support and makes for easy installation
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Features:

Multi-Speed for ASHRAE 62.2

Energy Star Qualified

Lamp Watts:

10

Lamp Color Rendering Index:

90

Night Light Lamp Watts:

0.2

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

100

50

80

Sone:

0.6

Energy Star Rated:

Yes

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor, 5 Year LED, 3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Duct Size
Voltage
Air Flow Capacity (CFM)
Sone

33 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Hexagon Nut, FFV7020024S
SKU: FFV7020024S
Panasonic
Blade Fix Ring
SKU: FFV0400113S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product, but know the details

I REALLY loved the older WhisperGreen modular fans where you could get the snap in modules to do EXACTLY what you needed. The new line of products just isn't as configurable as the old. PRO: Easily fits in a shallow space, very quiet, good light, night light good too. CON: It says it is a 50-80-100 fan but isn't really. Mine arrived as an 80/100 fan, 50 is only possible in the variable (low speed) range controlled by the dry contacts. This is not clear until you get into it. Also, while the unit is light, it doesn't have a full span bracket. If you are attaching to a truss-joist, you'll need a filler block. Finally, this isn't a simple light bulb and nightlight. It's a solid state LED module. No idea how long it will last, but you won't be able to just pick up another bulb at your supplier.
Ken
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy