Apply to be a TradeMaster!
Main product image of WhisperFit-Lite 80 CFM Ceiling Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom

WhisperFit-Lite 80 CFM Ceiling Ventilation Fan w/ Light

Brand:
Panasonic
SKU:
FV-08VFL2
Rating:
(2)
Q&A:
(1)
WhisperFit-Lite 80 CFM Ceiling Ventilation Fan w/ Light
Magnifying glass
Hover image to zoom
FV-08VFL2 has been discontinued
Discontinued December 24, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Dimmable LED Light, 50-80-110 CFM, FV-0511VFL1
Brand:
Panasonic
SKU:FV-0511VFL1
(27)
Order by 6PM, receive 153 by Fri
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.5 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Low-Profile Housing for Smaller Ceiling Cavities
Do you have 2" x 6" joists in your ceiling? Are you having trouble finding a ventilating fan that will fit in this small cavity? Well, this model was made just for you. Designed to fit 2" x 6" joists or larger, this low-profile fan doesn't sacrifice performance for size. An optional 3" duct adaptor is also included for those areas where a smaller duct is necessary.

Add Some Overhead Light to Your Room
This unit not only ventilates the air in your room, but provides overhead lighting as well. Two 18-watt compact fluorescent lamps** will provide plenty of overhead lighting while the convenient, 4-watt nightlight will help you find your way through the room in the dark.

So Quiet You Might Not Know it's On
This WhisperFit-Lite fan features a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors and fluorescent bulbs, it does not create excessive heat--a common problem with recessed lighting fixtures and some competitors' fan/light combinations. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes, when used with a GFCI branch circuit wire
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
**Lamps Contain Mercury, Dispose According to Local, State or Federal Laws.

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-7/8"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

Features:

Double Hanger Bar

Built-in Damper

Energy Star Qualified

Sone:

0.5

Thermal Fuse Protection:

Yes

Lamp Watts:

2 x 18 watts

Lamp Color Rendering Index:

84

Lamp Model #:

FDS18E35/4

Night Light Lamp Watts:

4

Rated Life (hours):

10000

Height:

5-5/8"

Width (Inches):

10-1/4"

Depth (Inches):

10-1/4"

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

So quiet!!

I just installed a walk-in tub and needed ventilation to keep the humidity down. This fan is just perfect. Can barely hear it, which is what I wanted as the jacuzzi is quite noisy. The light is very bright. The shape of the unit is different than most lights and is very attractive.
mickey
Elizabethton, TN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very bright & quiet!

My remodeler installed this in my bathroom without difficulty (he said). It illuminates my dark windowless bathroom very well and is the quietest bathroom fan I've heard. I love it!!
bufo69
Fortuna, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit require to power leads and switches (for light and for fan)?

Asked by Les 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does require leads and switches. For more information on the installation, you can take a look at the following manual - http://s3.pexsupply.com/manuals/1288124334063/40883_PROD_FILE.pdf

Was this review helpful to you?