Apply to be a TradeMaster!
Main product image of WhisperCeiling 80 CFM Ceiling Ventilation Fan
Magnifying glass
Hover image to zoom
WhisperCeiling 80 CFM Ceiling Ventilation Fan
Magnifying glass
Hover image to zoom
FV-08VQ3 has been discontinued
Discontinued September 9, 2010
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperCeiling Bathroom Exhaust Fan, 50-80-110 CFM, FV-0511VQ1
Brand:
Panasonic
SKU:FV-0511VQ1
(35)
Order by today, receive 251 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.3 Sones
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

So Quiet You Might Not Know it's On
WhisperCeiling fans feature a totally enclosed condenser motor and a double-tapered, dolphin shaped bladed blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. Our fan uses a wide blower wheel that moves a large amount of air at reduced RPMs, so it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), we designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features
  • UL Listed for Tub/ Shower Enclosure: Yes, when used with a GFCI branch circuit wire
  • Washington State VIAQ Code: Yes

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-7/8"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Wattage:

22.8

Air Flow Capacity (CFM):

80

Features:

Double Hanger Bar

Built-in Damper

Energy Star Qualified

Sone:

0.3

Thermal Fuse Protection:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm