Overview:
The Panasonic FV-0511VQ1 WhisperCeiling DC bathroom fan provides precision spot ventilation and improves indoor air quality by effectively removing moist, polluted air from your bathroom, laundry room, sun room, basement or garage. When the fan senses static pressure, its speed is automatically increased to ensure optimal CFM output. The built-in Pick-A-Flow speed selector provides the unique ability to select your desired airflow (50-80-110 CFM) with the flip of a switch. The Flex-Z Fast installation bracket with articulating joints is ideal for positioning the fan exactly where you want it, in old or new construction. An integrated dual 4-inch or 6-inch duct adapter gives greater flexibility in duct layout and design.
Features
| Application: | Bathroom |
|---|---|
| Motor: | Condenser |
| Motor Bearing: | Ball |
| Blower Wheel Type: | Sirocco |
| Mount: | Ceiling Recessed |
| Amperage: | 0.27 |
| Wattage: | 5.9 4 10.6 |
| Material: | Galvanized Steel |
| Duct Size: | 6" 4" |
| Voltage: | 120v |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 80 110 50 |
| Features: | Energy Star Qualified Built-in Damper |
| Sone: | < 0.3 |
| Thermal Fuse Protection: | Yes |