Apply to be a TradeMaster!
Main product image of Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Any Climate Mirror Model, FV-10VEC2R
Magnifying glass
Hover image to zoom

Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Any Climate Mirror Model, FV-10VEC2R

Brand:
Panasonic
SKU:
FV-10VEC2R
Rating:
(1)
Q&A:
(1)
Panasonic Intelli-Balance 100 Energy Recovery Ventilator (ERV), 30-100 CFM, Standard Plug-In, Any Climate Mirror Model, FV-10VEC2R
Magnifying glass
Hover image to zoom
FV-10VEC2R has been discontinued
Discontinued July 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Intelli-Balance 120 Elite Plus+ 120 Energy Recovery Ventilator (ERV), 30-120 CFM, Standard Plug-In, Any Climate, FV-12ESC1
Brand:
Panasonic
SKU:FV-12ESC1
(0)
Order by 6PM, receive 64 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
6", 4"
Product Highlight: Mount
Ceiling, Wall
Product Highlight: Voltage
120v

Description

–
Overview:

The FV-10VEC2R Intelli-Balance 100 is a customizable, high-performance, high-efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements, supplying air to replace exhausted air, helping to balance air pressure within the home. Intelli-Balance 100 ERV uses four integrated dual 4-inch or 6-inch round duct adaptors — two to exhaust stale air and two to supply fresh air. This unique and cost-effective ERV was engineered for total versatility and installation flexibility. Intelli-Balance 100 uses two powerful ECM brushless motors with built-in SmartFlow technology. Intelli-Balance 100 includes a built-in Pick-A-Flow speed selector that provides the unique ability to select your required supply (30-40-50-60-70-80-90-100 CFM) and exhaust airflow (30-40-50-60-70-80-90-100 CFM), with the simple turn of a dial. The new occupant-controlled Boost function moves fan speed to high when activated. The adjustable Minutes Per Hour (Min/Hr) timer allows the user to set the number of minutes per hour the ERV should run. This model is engineered for use in any North America climate zone. Achieve quality air and energy efficiency with whisper-quiet sound levels for your spaces. The FV-10VEC2R has an 8-7/8-Inch housing depth. Mirror model designed for any application that requires a reverse model.

Features
  • Energy Recovery Ventilator: Remove moist, stale air and supply fresh, clean air while balancing air pressure; Engineered for use in any North America climate zone; This Mirror model for any application that requires a reverse model; MERV 8 filter included
  • Optimized Airflow: Features 2 DC/ECM motors with our Pick-A-Flow selector (30 to 100 CFM) that allows you to select your required supply and exhaust with a Boost function moves fan speed to 100 CFM when activated
  • Custom Controls: Boost function allows you to move fan speed to high when activated and adjustable Minutes Per Hour (Min/Hr) timer allows you to set the amount of time the ERV should run
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Duct Size:

6"

4"

Max Airflow (CFM):

100

Mount:

Ceiling

Wall

Hertz:

60

Voltage:

120v

Power Consumption:

81W

Features:

Merv 8 Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house have what you may need

The Panasonic ERV was a good unit to install. Straight forward instructions and a quality product helps when installing. Would recommend this unit!
Brian
Pahrump
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what type timer/wall switch is compatible with the fv-10vec2r erv

Asked by drez 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Drez, thanks for writing in. This unit includes a built-in multi-Speed selector that provides the unique ability to select your required supply (50-60-70-80-90-100 CFM) and exhaust airflow (50-60-70-80-90-100 CFM), with the simple turn of a dial.

Was this review helpful to you?