Apply to be a TradeMaster!
Main product image of Intelli-Balance 120 Elite Plus+ 120 Energy Recovery Ventilator (ERV), 30-120 CFM, Standard Plug-In, Any Climate, FV-12ESC1
Magnifying glass
Hover image to zoom

Intelli-Balance 120 Elite Plus+ 120 Energy Recovery Ventilator (ERV), 30-120 CFM, Standard Plug-In, Any Climate, FV-12ESC1

Brand:
Panasonic
SKU:
FV-12ESC1
Rating:
(0)
Q&A:
(0)
Intelli-Balance 120 Elite Plus+ 120 Energy Recovery Ventilator (ERV), 30-120 CFM, Standard Plug-In, Any Climate, FV-12ESC1
Magnifying glass
Hover image to zoom
$1,075.99 each
In Stock
In Stock
Get 65 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: MERV
MERV 6, MERV 13 MERV Rating
Product Highlight: Warranty
6 Year ECM Motor/3 Year Parts Warranty
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
120, 30 CFM

Description

–
The Intelli-Balance Elite Plus+ Energy Recovery Ventilator (ERV) series is ideal for multifamily units and new home build constructions. They are customizable, delivering high energy recovery performance achieving up to 90% SRE, designed to meet Green Building Code standards. These unique and cost-effective ERVs have been engineered for total versatility and installation flexibility in any climate zone. The occupant-controlled boost function can move the ERV fan speed to maximum CFM when activated.

Features:
  • All models can be adjusted for mirror installation and are equipped with a standard power cord and a hardwire adaptor kit
  • Two (2) powerful ECM motors with Smart Flow technology ensure optimum CFM output by overcoming static pressure to effectively remove contaminated air and replace with fresh air
  • Multi-speed selector (30 to 120 CFM, 30 to 150 CFM) provides customizable airflow to create balanced, positive or negative pressure within the home
  • Core material permeated with anti-mold treatment. Two (2) MERV 13 filters included, optional MERV 6 (washable) and MERV 13 replacements available
  • Optional Accessories: Touch screen LED wall control allows for CFM selection, occupant controllable boost function, and status/error updates (FID). Wi-Fi module works with phone app. WhisperControl Low Voltage Timer allows for instant boost at the touch of a button

Specs

–
Energy Star Rated:

Yes

MERV:

MERV 6

MERV 13

Warranty:

6 Year ECM Motor/3 Year Parts

Max Airflow (CFM):

120

Min Airflow (CFM):

30

Duct Size:

6"

Air Flow Capacity (CFM):

120

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy