Shop Limited Time Deals
Main product image of WhisperSense Lite 110 CFM Ceiling Mounted Fan w/ Dual Motion & Humidity Sensor
Magnifying glass
Hover image to zoom

WhisperSense Lite 110 CFM Ceiling Mounted Fan w/ Dual Motion & Humidity Sensor

Brand:
Panasonic
SKU:
FV-11VQCL5
Rating:
(0)
Q&A:
(0)
WhisperSense Lite 110 CFM Ceiling Mounted Fan w/ Dual Motion & Humidity Sensor
Magnifying glass
Hover image to zoom
FV-11VQCL5 has been discontinued
Discontinued October 14, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with LED Light, Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQCL1
Brand:
Panasonic
SKU:FV-0511VQCL1
(11)
Order by today, receive 16 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Sone
0.4 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Exclusive Dual Sensor Technology
This WhisperSense-Lite? model features Exclusive Dual Sensor Technology reacts to both motion and humidity, automatically turning the fan on when needed. No effort is required.... the fan does all the work for you.

Add Some Overhead Light to Your Room
This unit not only ventilates the air in your room, but provides overhead lighting as well. One 32-watt compact fluorescent lamp will provide plenty of overhead lighting while the convenient, 4-watt nightlight will help you find your way through the room in the dark.

Built-in SmartAction® motion sensor automatically turns on when you enter the room.
No more forgetting to turn the fan on with Panasonic's decision free technology.
A built-in humidity sensor detects rapid rise in relative humidity (RH), automatically turning on the fan to remove moisture and helping to prevent mold and mildew.
Built-in adjustable delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels.
Already remarkably energy efficient, our auto shut off feature can help eliminate unnecessary energy use and further reduce operating costs.

Quiet Operation at .25" Water Gauge
Since .1" w.g. is an unrealistic amount of static pressure when installed, our fans have been rated at .25" w.g., the industry standard for performance measurement for ASHRAE, ENERGY STAR®, LEED for Homes, and HVI. Panasonic leads the way with incomparable sone levels at both .1" and .25" w.g.
ASHRAE, ENERGY STAR®, LEED for Homes, and HVI have set the industry standard for performance measurement at .25" w.g. The new WhisperWelcome fans not only provide powerful CFM output at .25" w.g., but our sones have also been certified at .25" w.g. So they are quiet under pressure and after installation.

ENERGY STAR®-Qualified for Energy Savings
ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy. As an ENERGY STAR partner, all of our fans are ENERGY STAR-qualified and labeled accordingly.

User-Friendly Installation
Detachable 4 or 6 inch adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors, it does not create excessive heat. Loose fill or battery insulation can be placed directly over the fan housing to prevent heat from escaping.

Specs

Air Flow Capacity (CFM):

110

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

4"

Voltage:

120v

Hertz:

60

Damper Included:

Yes

Features:

Energy Star Qualified

Double Hanger Bar

Sone:

0.4

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm