Shop Resideo Sale
Main product image of Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with LED Light, Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQCL1
Magnifying glass
Hover image to zoom

Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with LED Light, Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQCL1

Brand:
Panasonic
SKU:
FV-0511VQCL1
Rating:
(12)
Q&A:
(2)
Panasonic WhisperSense Ceiling Mount Bathroom Exhaust Fan with LED Light, Motion & Humidity Sensors, 50-80-110 CFM, FV-0511VQCL1
Magnifying glass
Hover image to zoom
$322.99 each
In Stock
In Stock
Get 88 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 50, 80 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Zinc-Aluminum-Magnesium
Product Highlight: Wattage
3.9, 10.9, 6 Watts

Description

–
Overview:

The Panasonic FV-0511VQCL1 WhisperSense DC Ventilation Fan with LED Light and Dual Sensor Technology provides built-in, automatic moisture and odor control. It features an ECM motor with SmartFlow technology and a Pick-A-Flow Speed Selector allows you to select your needed airflow (50-80-110 CFM). The fan’s Flex-Z installation bracket with articulating joints makes it convenient to position the fan exactly where you want it, in old or new construction. with integrated dual 4” or 6” duct adapters for greater flexibility in duct layout and design, making it ideal for renovations, assisted living and dorms.

Features
  • Bathroom Vent Fan with LED Light, Moisture and Motion Sensors: This fan features a dimmable 10W LED light with 1W night light for warm, energy-efficient illumination, plus motion and moisture sensors for automatic moisture and odor control
  • Customizable Airflow: This slim, whisper quiet, Energy Star-certified fan features a DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 110 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Air Flow Capacity (CFM):

110

50

80

Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Zinc-Aluminum-Magnesium

Duct Size:

6"

4"

Wattage:

3.9

10.9

6

Voltage:

120v

Hertz:

60

Damper Included:

Yes

Features:

Energy Star Qualified

Sone:

< 0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

26 Replacement Parts

Connector Assembly
SKU: FFV11QCL1301A
Panasonic
Screw (ST4-8)
SKU: FFVXTT4-8FFJ
Panasonic
Screw (M4-8)
SKU: FFVXYM4-E8FJ
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 12 reviews
92% would recommend this product
4.75
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Illogical IMHO

Unsure the point of both a humidity sensor AND a motion sensor to turn on the fan. (maybe in case someone forgets to turn it on when they go #2?) I bought it thinking the _light_ would be on the motion sensor because I guess as a tradesman I am not a product investigator. In my house, having the motion sensor turn on the fan is eeeeeh, pointless. As in, why did I pay more for a feature that controls the fan? NOW, I will say every home needs a humidity sensor controlled exhaust fan. And this one has this which is nice. It's got a big 10 7/8" footprint so you'll be cutting a hole if your retro installing. Fan is supper quiet. Wiring box is very big (makes it easier) but really ought to be accessed and wired from above.
VS

Most Liked Negative Review

Suggestion for Panasonic

Fan works well and has been in use for couple of years. Love the motion detector and timer. However, where I located the fan there is no AC, consequently the humidity sensor causes the fan to run constantly in summer. There is no "off" position for the humidity selector.
Showing 1-10 of 12 reviews

Best fan

Best bathroom fan ever!
Gene
Boston
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quiet fan

Installation was straight forward, nice and quiet.
Mitch
Sacramento,CA
8 months ago
Was this review helpful to you?

Great ,quite fan ,easy to install

Great fan-quite, bright light and easy to install
Mitchq
Sacramento, CA
1 years ago
Was this review helpful to you?

great product

very quiet fan
Aiden
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very impressed with this product

My larger bathrooms with showers are less humid and it happens faster.
MKB
Clearwater
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Suggestion for Panasonic

Fan works well and has been in use for couple of years. Love the motion detector and timer. However, where I located the fan there is no AC, consequently the humidity sensor causes the fan to run constantly in summer. There is no "off" position for the humidity selector.
JOHN
Pennsylvania
5 years ago
Was this review helpful to you?

Nice quiet fan

Install instructions could be a little more thorough but overall a good product. Sill trying to get the humidity sensor set up correctly. Stays on too long I think.
Marty
Newport, ri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Illogical IMHO

Unsure the point of both a humidity sensor AND a motion sensor to turn on the fan. (maybe in case someone forgets to turn it on when they go #2?) I bought it thinking the _light_ would be on the motion sensor because I guess as a tradesman I am not a product investigator. In my house, having the motion sensor turn on the fan is eeeeeh, pointless. As in, why did I pay more for a feature that controls the fan? NOW, I will say every home needs a humidity sensor controlled exhaust fan. And this one has this which is nice. It's got a big 10 7/8" footprint so you'll be cutting a hole if your retro installing. Fan is supper quiet. Wiring box is very big (makes it easier) but really ought to be accessed and wired from above.
HVAC Company owner
Atlanta,GA
6 years ago
Was this review helpful to you?

Great product great service

The fan was easy to install and works as advertised. Suppyhouse.com shipped the fan the next day. I highly recommend Supplyhouse.com The only thing better than the service is the people.
Handyman Rob
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with purchase.

Nice quiet fan. Hope it lasts.
Jim
Spokane
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I understand the light is dimmable. What dimmer switch would be compatible?

Asked by Tom 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tom! Panasonic doesn't have a dimmer switch from which is compatible with the FV-0511VQCL1, however they recommend to use the Leviton brand models 6683 or 6684 switches.

Was this review helpful to you?

Q: Is the light led

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Jon

Yes, it is a dimmable LED light.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy