Apply to be a TradeMaster!
Main product image of Panasonic WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, FV-15NLFS1
Magnifying glass
Hover image to zoom

Panasonic WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, FV-15NLFS1

Brand:
Panasonic
SKU:
FV-15NLFS1
Rating:
(1)
Q&A:
(0)
Panasonic WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, FV-15NLFS1
Magnifying glass
Hover image to zoom
FV-15NLFS1 has been discontinued
Discontinued May 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
WhisperFresh Select Fresh Air Supply Fan, 50-150 CFM, ENERGY STAR Certified (Hardwire Model)
Brand:
Panasonic
SKU:FV-15NLFS1H
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes

Description

Overview:

The WhisperFresh Select fan is the ultimate supply air fan. Its built-in, Pick-A-Flow airflow selector switch allows you to select your required airflow (50-150 CFM). It features an ECM Motor with SmartFlow technology for CFM output to achieve precision whole-house supply ventilation. WhisperFresh Select supply air fans can be used to comply with the latest codes and standards including ASHRAE 62.2, LEED and CA Title 24.

Features
  • Air Supply Fan: Equipped with our DC/ECM Motor with SmartFlow technology, this fan senses static pressure and provides precise whole-house supply ventilation; Adjustable high humidity and low temperature dials allow easy adjustments in any climate zone
  • Customizable Airflow: This Energy Star-certified fan features Pick-A-Flow technology that allows you to select from 9 different CFM settings from 50-150 CFM at the flip of a switch for your room size and usage needs
  • Advanced Compatibility: Perfect for bathroom ventilation, this fan can be paired with our multi-speed exhaust fans such as our WhisperGreen Select portfolio to create a balanced ventilation solution; HVI certified for use with MERV 8 and MERV 13 filters
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

CFM Range:

50-150

Power Rating:

120V/60Hz

Duct Size:

6"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

41 Replacement Parts

Fan Unit
SKU: FFV1610088S
Panasonic
Merv13 Filter
SKU: FFV4300159S
Panasonic
Corner Pad
SKU: FFV4710438S
Panasonic
Adapter 2
SKU: FFV0000176S
Panasonic
Nut, FFV7020022S
SKU: FFV7020022S
Panasonic
Holder Gum (A)
SKU: FFV2230023S
Panasonic
Support Plate B
SKU: FFV5500051S
Panasonic
Switch Knob
SKU: FFV5580010S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again, great service from Supply House

these fans were just what we needed. to complete our project.
CHARLES
SAN JOSE,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?