Apply to be a TradeMaster!
Main product image of WhisperControl Preset Countdown & Hourly Timer On/Off Wall Control (White)
Magnifying glass
Hover image to zoom

WhisperControl Preset Countdown & Hourly Timer On/Off Wall Control (White)

Brand:
Panasonic
SKU:
FV-WCDO1-W
Rating:
(1)
Q&A:
(0)
WhisperControl Preset Countdown & Hourly Timer On/Off Wall Control (White)
Magnifying glass
Hover image to zoom
$58.99 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
FV-WCDO1-W WhisperControl Preset Countdown & Hourly Timer On/Off Wall Control (White)

Features:
  • Preset for 5-15-30-45 or 60 minute intervals.
  • Adjustable Minutes Per Hour fan timer (0-60 mins) for compliance with ASHRAE 62.2.
  • Manual On/Off Fan Control.
  • Blue LED indicates when the fan is on.
  • Commercial Grade, 8 Amp max load, 2 year limited warranty.
  • For indoor use. Includes matching wall plate.
  • May be used to comply with ASHRAE 62.2, LEED AND ENERGY STAR® 3.0.

Specs

–
Application:

Fan Control

Color:

White

Features:

Timer Option

Voltage:

120v

Standards Met:

ASHRAE 62.2

Amperage:

8

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great with Panasonic fans

Now that the Lutron timer switches no longer work with the Panasonic fans this will be our go-to. You have to remove the cover plate to access the timer settings which is kind of a pain, but how often do you really need to change how long it stays on?
Bo
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy