Apply to be a TradeMaster!
Main product image of Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1

Brand:
Panasonic
SKU:
FV-0510VS1
Rating:
(49)
Q&A:
(1)
Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 683 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100, 50, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed, Wall
Product Highlight: Material
Galvanized Steel

Description

–
Overview:

The Panasonic WhisperValue DC Pick-A-Flow FV-0510VS1 is the pinnacle of residential ventilation, combining unmatched flexibility with cutting-edge technology. This ultra-slim, Energy Star-certified fan is engineered with a revolutionary ECM motor and SmartFlow technology, offering customizable airflow options (50, 80, or 100 CFM) at the flip of a switch. UL listed for ceiling or wall mount, its sleek 3-3/8" housing depth fits effortlessly into tight spaces, making it ideal for single-family, multi-family, and manufactured homes, and its L bracket can be interchangeably positioned to either the left or right side stud for optimal fan placement. The fan features a high-performance motor and improved blade design, providing better performance and longer life. With its low noise levels and energy-efficient performance, the WhisperValue DC ensures a quieter, more cost-effective ventilation solution while meeting stringent standards such as ASHRAE 62.2 and California Title 24.

Features
  • Bathroom Ventilation Fan: Equipped with a revolutionary DC/ECM motor and SmartFlow technology, this ultra-slim, whisper quiet, Energy Star-certified exhaust fan provides superior performance and efficiency; Duct diameter: 4" oval
  • Customizable Airflow: Pick-A-Flow technology allows you to select your desired airflow from 50, 80 or 100 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: A sleek 3-3/8" housing depth fits effortlessly into tight spaces, and the unique L-shaped bracket simplifies installation and provides strong support; UL listed for ceiling, wall, and tub/shower enclosure mounts when GFCI protected.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Wall

Mounting Opening:

10-1/4"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Sone:

0.6

Air Flow Capacity (CFM):

100

50

80

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Sone
Air Flow Capacity (CFM)
Warranty
CURRENT ITEM
Product Image of Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
SKU: FV-0510VS1
(49)
4"
0.6
100
50
80
3 Year (Parts)

You May Also Need

Panasonic WhisperValue 4" Oval to 3" Round Duct Adapter, FV-VS43R
SKU: FV-VS43R
Panasonic

28 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Blade Fix Ring
SKU: FFV0400113S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.84 out of 49 reviews
96% would recommend this product
4.84
out of 49 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great fan! Lots of work if you're upgrading!

We had small 50cfm fans in our bathrooms. They're noisy and inefficient. I ordered a total of 3 Whisperjet fans within these last few months and all 3 are installed and working great! I love the DC motor and design! I get a good airflow, especially at 100 cfm. And they're still quieter than the original 50cfm motor. They do have some air noise because they are feeding into a 3" duct hose via the adapter I bought with them. Which brings me to the work part of the jobs. The first two fans I had to do all from a ladder and couldn't access anything from the attic without crawling on my belly through insulation through a tight space. The duct work was the hard part since my adapter put extra length on the snout of the fan. I had to improvise and cut a middle section of the adapter off to get them installed. The last fan I could get up into the attic and was able to reroute the duct from one crossmember to another so I wasn't fighting tension on the duct. I actually did the hole cutting, electrical, and case mounting with the duct attachment all from the attic. It went much smoother. So being an upgrade installation was a bit of a pain. But I click the switch and hear each of the fans quietly ramp up to speed and clear the bathrooms of steam or odor easily. To me there's not much difference between the 80cfm and the 100cfm. So I set them all to 100 and don't run them long. So they're great fans! Just plan on extra work if you are upgrading, but the final result is worth it!
VS

Most Liked Negative Review

A little louder than I anticipated.

I love the look of the fan and that it is very thin. What I do t like about it is that it is a little louder than what I anticipated. No matter what ccm speed you choose, the exact same noise. A little tinny vibration noise when running.
Showing 1-10 of 49 reviews

I would buy this product again.

Unit is quiet and moves the air well.
Iceman
Long Island, N.Y.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Super quiet.
Aj
Perryville Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exhaust Fans for days!

Love these multi CFM exhaust fans. New construction homes require different CFM for bath, kitchen and mechanical areas. These work awesomely and are pretty darn inexpensive.
Eastcoast1
Houston TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, low profile exhaust fan!

This fan was easy to install and I personally like Panasonic fans the best. The only issue to watch out for is you can't install this on any ceiling/wall material thicker than 1/2" as this is what the low profile is designed for.
davidjustin02
Waco, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

faster delivery
EB
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again!

This is one of the most quiet exhaust fans I've ever owned, it truly lives up to its name as a Whisper Fan! Plus it looks marvelous once the grille is installed. Would definitely recommend this item.
JB
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I do allot of bathroom renovation. These are perfect for smaller bathrooms , great price and easy install.
Art
Doylestown, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Installed in a new house build for the kids bathrooms.
Robert
Dayton, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product from SupplyHouse

I use these fans in our guestroom bathrooms, they are a wonderful product.... thank you SupplyHouse for always being prompt with my orders and having quality products.
Shane
OKC, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fans very quiet

I am a remodeling contractor use these fans on every bathroom I do, reno or new. They are quiet
SDH
Adks, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does flexible 4" round duct work fit over and attach easily to the fan's 4" oval exhaust ?

Asked by Ron 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ron, thanks for writing in. 4" flexible ductwork should work for the oval collar, however, Panasonic offers a 4" x 3" oval to round adapter separately if you would like to take a look (SKU: FV-VS43R) - https://www.supplyhouse.com/Panasonic-FV-VS43R-WhisperValue-4-Oval-to-3-Round-Duct-Adapter

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy