Apply to be a TradeMaster!
Main product image of 24,400 BTU Ceiling Suspended Mini-Split Multi Air Conditioner - Indoor Unit
Magnifying glass
Hover image to zoom
24,400 BTU Ceiling Suspended Mini-Split Multi Air Conditioner - Indoor Unit
Magnifying glass
Hover image to zoom
We no longer carry S-26PT1U6
Unavailable since December 24, 2015

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24400 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
14.5 Rating
Product Highlight: Programmability
7 Days/6 Events
Product Highlight: Height
7-17/32"

Description

***Line Set Not Included. This is an indoor unit only. Outdoor unit (U-26PS1U6 and U-26PE1U6) must be purchased separately.

Single-zone outdoor unit, works with any of the listed indoor units

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Microprocessor-Controlled Operation
Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.

Wireless Remote Control
Panasonic's infrared Remote Control with and easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.

Self-Diagnosing Function
Details of previous warnings are stored and can be verified on the liquid crystal display. This makes it easier to diagnose malfunctions, greatly reducing service labor. (Wired remote controller)

Dry Mode
By coupling compressor and fan operation, intermittent operation can be precisely controlled according to room temperature, so that air is efficiently dehumidified.

3 Fan Speeds and Automatic Fan Operation
Convenient microprocessor control automatically adjusts fan speed to High, Medium or Low. According to room temperature to maintain a comfortable airflow throughout the room.

Air Sweep Control
The air sweep function moves the louver up and down in the air outlet, directing air in a sweeping motion around the room and providing comfort in every corner.

Louver Control
Louver can be manually set to the desired angle by remote control.

24-hour Clock with ON/OFF Program Timer
The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.

Weekly Timer

System Controller (Optional)

Automatic Restart Function after Power Failure
This feature allows the system to automatically resume operation at its preset program, after power is restored from a power failure.

Fresh Air Intake
(optional Field Supplied)

Low Ambient Operation

Electric Refrigerant Control Valve The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.

R-410A

Outside Air Intake(Optional Field Supplied)

Specs

Product Type:

Indoor Unit

SEER:

14.5

Cooling Capacity (BTU):

24400

Dry Air Flow (Hi/Med/Low CFM):

550/490/460

Programmability:

7 Days/6 Events

Operation Sound:

39/37/33 dB-A

Refrigerant Pipe Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Fan Speeds:

3 and Automatic Control /Variable

Refrigerant Pipe Length:

165 ft.

Height:

7-17/32"

Width:

51-3/16"

Depth (Inches):

26-3/8"

Circuit Breaker Cap.:

15"

Max. Pipe Length (ft.):

165'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need