Apply to be a TradeMaster!
Main product image of 24,800 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner - Indoor Unit
Magnifying glass
Hover image to zoom
24,800 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner - Indoor Unit
Magnifying glass
Hover image to zoom
S-26PU2U6 has been discontinued
Discontinued February 26, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24800 BTUs
Product Highlight: Heating Capacity (BTU)
29000 BTUs
Product Highlight: SEER
14.1 Rating
Product Highlight: Programmability
7 Days/6 Events
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL

Description

Features
  • Compact design
  • Reduced sound levels (from previous models)
  • DC fan motor for increased efficiency
  • Powerful drain pump gives 33-1/2 ft lift
  • Lightweight design
  • Fresh air knockout
  • Branch duct connection
A proprietary design features wide-angle discharge outlets and flaps that are larger in the middle, featuring a shape that was selected based on numerical mechanics and testing of actual prototype units. Air coming out of the center of the discharge outlets travels farther. From the sides of each outlet, where the openings are larger, airflow spreads out to reach the corners of the room. Air is discharged across a wide area from the four sides of the unit. The curves on the room temperature distribution graph expand gently out through 360° in a circle centered on the indoor unit.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24800

Heating Capacity (BTU):

29000

SEER:

14.1

Moisture Removal:

8.1 pints/h

Dry Air Flow (Hi/Med/Low CFM):

710/530/450

Refrigerant Pipe Type:

Flare

Operation Sound In.:

38/35/31

Programmability:

7 Days/6 Events

Liquid Line:

3/8"

Suction Line:

5/8"

Height:

13-5/16"

Depth (Inches):

33-55/64"

Width:

33-55/64"

Max. Pipe Length (ft.):

165'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need