Apply to be a TradeMaster!
Main product image of Auto Voltage Defrost Timer
Magnifying glass
Hover image to zoom

Auto Voltage Defrost Timer

Brand:
Paragon
SKU:
8145-AV
Rating:
(0)
Q&A:
(0)
Auto Voltage Defrost Timer
Magnifying glass
Hover image to zoom
$191.94 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V, 277v
Product Highlight: Horse Power
1/4, 3, 1-1/2, 2, 1.5 HP
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Amperage
40 Amps

Description

–
The 8145-AV auto voltage model is the latest addition to the highly regarded Paragon timer family. Designed for commercial freezers and refrigerators, the auto voltage timer accommodates various defrost systems including defrost heaters, hot gas and compressor off cycle.

Features:
  • Replaces over 40 competitive models
  • Auto voltage automatically adjusts for 120 - 277V AC
  • Compressor contacts - 3HP
  • Heater / Fan contacts - 2 HP
  • LED indicators for defrost and refrigeration cycles
  • Built-in permanent housing protects components from damage
  • Mounts into existing enclosures, no tools required
  • Real time clock face for easy accurate setting
  • Defrost times programmable in 15-minute intervals with captive trippers
  • Heavy-duty steel enclosure with knockout and hasp

Specs

–
Voltage:

120-240V

277v

Horse Power:

1/4

3

1-1/2

2

1.5

Position:

Normally Open

Normally Closed

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy