Apply to be a TradeMaster!
Main product image of 208-240V Defrost Timer (bracket mount)
Magnifying glass
Hover image to zoom

208-240V Defrost Timer (bracket mount)

Brand:
Paragon
SKU:
A633-20
Rating:
(0)
Q&A:
(0)
208-240V Defrost Timer (bracket mount)
Magnifying glass
Hover image to zoom
$455.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V

Description

–
**NOTE: Case (# A1461) is not included with this timer. Must be purchased separately.

Features
  • Frequency of defrost is one to six cycles per day. A minimum of four hours between successive defrost cycles.
  • Adjustable back-up defrost termination from four-110 minutes in two minute increments.
  • Control works with an external temperature or pressure sensor.
  • Choice of three contact arrangements for electric heat, compressor shutdown or hot gas defrost.
  • Positive switch action slider bar.
  • Switch ratings per pole: 40 amp, 2 hp, 690 VA pilot duty, 120-240 volts AC.
  • Heavy steel enclosure. Gray finish. Knockouts at bottom, back and sides. Hasp and staple for padlock. Available on bracket for sub-panel mounting.
  • Operating voltage: 120 or 208-240 volt, 60 Hz (50 Hz - see chart below).
  • Heavy duty, synchronous industrial type motor.

    First transfer after refrigeration cycle: (A633-20)
  • 2-4 remains closed (compressor).
  • 1-3 opens (fan).
  • 3-N remains open (heaters).

    Second transfer:
  • (3-6 minutes after the first)
  • 2-4 opens (compressor).
  • 1-3 remains open (fan).
  • 3-N closes (heaters).
  • Shipping weight = 3-3/4 lb. (1.7 kg.).
  • Control supplied with 4 dial pins. Extra pins, part number X-3596.

Specs

–
Voltage:

208/240V

Contacts 1-3:

Closed

Contacts 2-4:

Open

Contacts 3-N:

Open

Features:

Time Initiated, Pressure or Temperature Terminated

Bracket

Defrost Cycles:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy