Apply to be a TradeMaster!
Main product image of Multi Circuit Defrost Timer (208-240v)
Magnifying glass
Hover image to zoom

Multi Circuit Defrost Timer (208-240v)

Brand:
Paragon
SKU:
A877-20
Rating:
(0)
Q&A:
(0)
Multi Circuit Defrost Timer (208-240v)
Magnifying glass
Hover image to zoom
$245.64 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V

Description

–


Frame Modules
  • Four or 8 circuits available. Two snap-in base brackets per frame section for mounting. 7/32" diameter mounting holes for #12 screws.


Motor Modules
  • Heavy duty synchronous industrial type motor with sealed permanently lubricated gear train. Up to 24 program modules can be driven with one motor. Input voltage: 120 or 208-240 volts 60 Hz. Two 1/4" male push-on terminals on drive module.


Program Modules
  • Defrost initiation is adjustable from one-12 operations per circuit, per day; minimum 2 hours required between successive operations. Mechanical defrost termination is adjustable from 6-106 minutes in one-minute increments. Solenoid termination is optional. Instantaneous transfer if solenoid is energized at time of defrost initiation. Two SPDT snap switches per module. 3/16" male push-on switch terminals. Switch rating: 10 amps, 1/3 hp, 120-240 Vac; 345 VA pilot duty.
  • Extra trippers, part number X-7248 (12 per bag). Recognized under the component program of UL and CSA.
  • Ru Listed and CSA Approved.

Specs

–
Voltage:

208/240V

Hour:

Even Hour

Circuit:

Circuit Mod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy