Apply to be a TradeMaster!
Main product image of 240V Defrost Timer (15 Amps)
Magnifying glass
Hover image to zoom
240V Defrost Timer (15 Amps)
Magnifying glass
Hover image to zoom
$16.65 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
15 Amps

Description

–
The Paragon® Residential and Light Commercial Defrost Timer Series is a synchronous motor control that activates an internal SPDT switch to actuate a defrost heater in a refrigerator. These heavy-duty 15 Amp Paragon timers are used by OEM manufacturers to replace both the older classic designs and the newer designs installed for residential as well as light commercial applications.

Features:
  • Quiet - synchronous design provides extremely quiet operation
  • Position freedom - timer can be mounted in various locations
  • Interchangeability - standard mounting allows use in all applications
  • Double insulated - requires no earth grounding
  • Brass contacts for better corrosion protection
  • Approved for use in propane based systems

Specs

–
Product Type:

Defrost Timer

Time Cycle:

12 Hours

Defrost Time:

21 Minutes

Voltage:

240v

Amperage:

15

Frequency:

50 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy