Apply to be a TradeMaster!
Main product image of 120V Defrost Timer (10 Amps, 1/3 HP)
Magnifying glass
Hover image to zoom

120V Defrost Timer (10 Amps, 1/3 HP)

Brand:
Paragon
SKU:
DJ2000-00
Rating:
(0)
Q&A:
(0)
120V Defrost Timer (10 Amps, 1/3 HP)
Magnifying glass
Hover image to zoom
$26.16 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1/3 HP

Description

–
The Paragon® Residential and Light Commercial Defrost Timer Series is a synchronous motor control that activates an internal SPDT switch to actuate a defrost heater in a refrigerator.

Features:
  • Quiet - synchronous design provides extremely quiet operation
  • Position freedom - timer can be mounted in various locations
  • Interchangeability - standard mounting allows use in all applications
  • Double insulated - requires no earth grounding
  • Brass contacts for better corrosion protection
  • Approved for use in propane based systems

Specs

–
Product Type:

Defrost Timer

Time Cycle:

4 Hours

Defrost Time:

20 Minutes

Voltage:

120v

Amperage:

10

Horse Power:

1/3

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy