Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Timers and Timer Switches
Defrost Timers
Paragon Defrost Timers
120v Defrost Timer
Brand:
Paragon
SKU:
E357-00
Rating:
(1)
Q&A:
(0)
Hover image to zoom
E357-00 has been discontinued
Discontinued May 30, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
120v
Description
–
Features
Frequency of defrost is one to six cycles per day. A minimum of four hours between successive defrost cycles.
Adjustable back-up defrost termination from four-110 minutes in two minute increments.
Control works with an external temperature or pressure sensor.
Choice of three contact arrangements for electric heat, compressor shutdown or hot gas defrost.
Positive switch action slider bar.
Switch ratings per pole: 40 amp, 2 hp, 690 VA pilot duty, 120-240 volts AC.
Heavy steel enclosure. Gray finish. Knockouts at bottom, back and sides. Hasp and staple for padlock. Available on bracket for sub-panel mounting.
Operating voltage: 120 or 208-240 volt, 60 Hz (50 Hz - see chart below).
Heavy duty, synchronous industrial type motor.
First transfer after refrigeration cycle: (A633-20)
2-4 remains closed (compressor).
1-3 opens (fan).
3-N remains open (heaters).
Second transfer:
(3-6 minutes after the first)
2-4 opens (compressor).
1-3 remains open (fan).
3-N closes (heaters)
Control supplied with 4 dial pins. Extra pins, part number X-3596.
Hide Description
Specs
–
Contacts 1-3:
Open
Contacts 2-4:
Closed
Contacts 3-N:
None
Voltage:
120v
Defrost Cycles:
6
Features:
Time Initiated, Pressure or Temperature Terminated
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
right product good web site jim boston
will use web store competitive, improving lic plumber
jim the plumber
boston
15 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video