Apply to be a TradeMaster!
Main product image of ERC-2 Electronic Refrigeration Control with NEMA 1 Case and Remote Display
Magnifying glass
Hover image to zoom

ERC-2 Electronic Refrigeration Control with NEMA 1 Case and Remote Display

Brand:
Paragon
SKU:
ERC2-222111-370
Rating:
(0)
Q&A:
(0)
ERC-2 Electronic Refrigeration Control with NEMA 1 Case and Remote Display
Magnifying glass
Hover image to zoom
$470.19 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V, 208V

Description

–
The Paragon ERC-2 is a microprocessor-based controller designed to manage all of the temperature and defrost functions in a typical piece of commercial refrigeration equipment. By integrating these functions into one device, the ERC-2 can replace up to five different controls; the case thermostat, defrost timer, defrost termination switch, fan delay switch, and thermometer. The ERC-2 features two NSF approved temperature sensors for the case and the evaporator. Also featured are four powerful relay outputs; one each for the compressor, fan, defrost and alarm. Selectable line voltage input power (120/208/240VAC at 50/60Hz) enable it to handle a wide range of equipment.

Specs

–
Voltage:

120/208/240V

208V

Defrost Cycles:

8

Temperature:

-40 to 60F

Display:

Remote

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy