Apply to be a TradeMaster!
Main product image of 120V Defrost Timer (10 Amps, 1/3 HP)
Magnifying glass
Hover image to zoom

120V Defrost Timer (10 Amps, 1/3 HP)

Brand:
Paragon
SKU:
K1400-00
Rating:
(0)
Q&A:
(0)
120V Defrost Timer (10 Amps, 1/3 HP)
Magnifying glass
Hover image to zoom
K1400-00 has been discontinued
Discontinued August 26, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1/3 HP

Description

–
The Paragon® Residential and Light Commercial Defrost Timer Series is a synchronous motor control that activates an internal SPDT switch to actuate a defrost heater in a refrigerator. These heavy-duty 15 Amp Paragon timers are used by OEM manufacturers to replace both the older classic designs and the newer designs installed for residential as well as light commercial applications.

Features:
  • Quiet - synchronous design provides extremely quiet operation
  • Position freedom - timer can be mounted in various locations
  • Interchangeability - standard mounting allows use in all applications
  • Double insulated - requires no earth grounding
  • Brass contacts for better corrosion protection
  • Approved for use in propane based systems

Specs

–
Product Type:

Defrost Timer

Time Cycle:

10 Hours

Defrost Time:

25 Minutes

Voltage:

120v

Amperage:

10

Horse Power:

1/3

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm