Apply to be a TradeMaster!
Main product image of 1/4" x 0.089-.092 Capillary Tube Little Giant-712 Copper Service Filter Drier (10g XH9)
Magnifying glass
Hover image to zoom

1/4" x 0.089-.092 Capillary Tube Little Giant-712 Copper Service Filter Drier (10g XH9)

SKU:
032092-01
Rating:
(0)
Q&A:
(0)
1/4" x 0.089-.092 Capillary Tube Little Giant-712 Copper Service Filter Drier (10g XH9)
Magnifying glass
Hover image to zoom
$15.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Refrigerant Type
R-134A, R-410A, R-404A, R-507

Description

–
Features
  • 100% XH-9 molecular sieve is specially formulated for the new refrigerants and blends, including 134a, 404A , 507 and R410A.
  • Compatible with mineral oils and the new synthetics (POEs)
  • All copper construction for corrosion resistance
  • Rated for 750PSI working pressure
  • UL recognized and CSA certified

Specs

–
Connection Size:

1/4"

Product Type:

Filter Drier

Max. Working Pressure:

750 PSI

Refrigerant Type:

R-134A

R-410A

R-404A

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy