Apply to be a TradeMaster!
Main product image of 1/4" SAE x 1/4" FTP A-1 Constant Pressure Valve
Magnifying glass
Hover image to zoom

1/4" SAE x 1/4" FTP A-1 Constant Pressure Valve

SKU:
040054-01
Rating:
(1)
Q&A:
(0)
1/4" SAE x 1/4" FTP A-1 Constant Pressure Valve
Magnifying glass
Hover image to zoom
$140.99 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE x FNPT Connection
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"

Description

–
  • Simple, inexpensive, reliable
  • One valve can be employed for all refrigerants. It has an adjustment range of 5"HG to 90 psig
  • Optional bypass bleeds provide complete system unloading when a machine is de-energized
  • Maintains constant evaporator pressure under all load conditions
  • Provides freeze-up protection on a/c systems by keeping the evaporator above the freezing point at low loads
  • Automatically protects against motor overloads during system start-up
  • Permits use of low starting torque motors
  • Protects against overloads caused by high amperage draw by maintaining constant suction even at high (ambient conditions) head pressure
  • Balanced port design maintains steady outlet pressure regardless of changing inlet (condenser) pressure
  • Large equalizer passageway insures that oil won't affect diaphragm operation under low loads and when valve is mounted upside down
  • Constant pressure valves are U.L. & C.S.A. approved
  • Not Rated for use with R410A
  • UL recognized for maximum operating pressure 500 PIS, 400 PSI low site

Specs

–
Application:

Refrigerant Reclaim

Slush Machines

Hot Gas Bypass

Ice Machines

Vending Machines

Freeze Prevention

Ice Cream Machines

Connection Type:

SAE x FNPT

Inlet Size:

1/4"

Outlet Size:

1/4"

Max Operating Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House earns your business on every order.

I deal with a lot of suppliers. Supply House has excellent customer service! I am so impressed with this company.
Soft Serve
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy