Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" SAE A-4 Constant Pressure Valve
Magnifying glass
Hover image to zoom

1/4" x 1/2" SAE A-4 Constant Pressure Valve

SKU:
040143-01
Rating:
(0)
Q&A:
(0)
1/4" x 1/2" SAE A-4 Constant Pressure Valve
Magnifying glass
Hover image to zoom
$56.99 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
SAE Connection
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"

Description

  • Simple, inexpensive, reliable
  • One valve can be employed for all refrigerants. It has an adjustment range of 5"HG to 90 psig
  • Optional bypass bleeds provide complete system unloading when a machine is de-energized
  • Maintains constant evaporator pressure under all load conditions
  • Provides freeze-up protection on a/c systems by keeping the evaporator above the freezing point at low loads
  • Automatically protects against motor overloads during system start-up
  • Permits use of low starting torque motors
  • Protects against overloads caused by high amperage draw by maintaining constant suction even at high (ambient conditions) head pressure
  • Balanced port design maintains steady outlet pressure regardless of changing inlet (condenser) pressure
  • Large equalizer passageway insures that oil won't affect diaphragm operation under low loads and when valve is mounted upside down
  • Constant pressure valves are U.L. & C.S.A. approved
  • Not Rated for use with R410A
  • UL recognized for maximum operating pressure 500 PIS, 400 PSI low site

Specs

Application:

Ice Cream Machines

Slush Machines

Refrigerant Reclaim

Freeze Prevention

Ice Machines

Vending Machines

Hot Gas Bypass

Connection Type:

SAE

Inlet Size:

1/4"

Outlet Size:

1/2"

Max Operating Pressure:

500 psi

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy