The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" x 1/2" SAE N-1/2-VW Thermal Expansion Valve (1/2 Ton)
Magnifying glass
Hover image to zoom

1/4" x 1/2" SAE N-1/2-VW Thermal Expansion Valve (1/2 Ton)

SKU:
040270-01
Rating:
(0)
Q&A:
(0)
1/4" x 1/2" SAE N-1/2-VW Thermal Expansion Valve (1/2 Ton)
Magnifying glass
Hover image to zoom
040270-01 has been discontinued
Discontinued March 3, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4" x 1/2" SAE C-AA-VW Thermal Expansion Valve (1/3 to 1/2 Tons)
SKU:040289-01
(0)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
SAE Connection
Product Highlight: Ton
.5
Product Highlight: Refrigerant Type
R-22, R-407C

Description

N & NE Series - This small flare brass valve series is ideally suited where space is at a premium. Its stainless steel power element and compact body has always made it the first choice for installation in commercial refrigeration systems. External equalized models are provided with 30" capillary and 1/4" SAE flare nut, eliminating the need to run a separate equalizer line. Medium, low & MOP (X) charges are available as noted below.

Key Features and Benefits:
  • Compact body
  • Removable inlet screen
  • Factory set superheat
  • Accurate and stable control
  • Right angle configuration
  • 30" capillary tube
  • Weight: 5.0 oz. / .14 kg

Specs

Application:

Beverage Dispensers

Small Chillers

Beverage Boxes

Small Freezers

Ice Machines

Low Profile Coolers

Inlet Size:

1/4"

Outlet Size:

1/2"

Connection Type:

SAE

Ton:

.5

Equalizer:

Internal

Refrigerant Type:

R-22

R-407C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm