Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" SAE N-1/2-JW Thermal Expansion Valve (1/2 Ton)
Magnifying glass
Hover image to zoom
1/4" x 1/2" SAE N-1/2-JW Thermal Expansion Valve (1/2 Ton)
Magnifying glass
Hover image to zoom
040293-01 has been discontinued
Discontinued September 7, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4" x 1/2" SAE C-AA-JW Thermal Expansion Valve (1/6 to 1/4 Tons)
SKU:040329-01
(0)
Order by today, receive 6 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
SAE Connection
Product Highlight: Ton
.5
Product Highlight: Refrigerant Type
R-134A, R-401A, R-12, R-401B

Description

–
N & NE Series - This small flare brass valve series is ideally suited where space is at a premium. Its stainless steel power element and compact body has always made it the first choice for installation in commercial refrigeration systems. External equalized models are provided with 30" capillary and 1/4" SAE flare nut, eliminating the need to run a separate equalizer line. Medium, low & MOP (X) charges are available as noted below.

Key Features and Benefits:
  • Compact body
  • Removable inlet screen
  • Factory set superheat
  • Accurate and stable control
  • Right angle configuration
  • 30" capillary tube
  • Weight: 5.0 oz. / .14 kg

Specs

–
Application:

Small Freezers

Beverage Boxes

Beverage Dispensers

Small Chillers

Low Profile Coolers

Ice Machines

Inlet Size:

1/4"

Outlet Size:

1/2"

Connection Type:

SAE

Ton:

.5

Equalizer:

Internal

Refrigerant Type:

R-134A

R-401A

R-12

R-401B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm