Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" SAE C-C-JW Thermal Expansion Valve (2 to 3 Tons)
Magnifying glass
Hover image to zoom

3/8" x 1/2" SAE C-C-JW Thermal Expansion Valve (2 to 3 Tons)

SKU:
040295-01
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" SAE C-C-JW Thermal Expansion Valve (2 to 3 Tons)
Magnifying glass
Hover image to zoom
$192.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
2 to 3
Product Highlight: Refrigerant Type
R-401A, R-12, R-401B, R-134A

Description

–
The C series incorporates a brass body with SAE flare fittings using balanced port construction, allowing operation over varying load conditions. Designed for use on small refrigeration and or air conditioning systems, the external equalized models are provided with a 1/4" SAE male connection. A variety of Rainbow Charges add further flexibility for operation and selection.

Key Features and Benefits:
  • Balanced port
  • Removable power element
  • Inlet strainer
  • 60" capillary tube
  • Field adjustable superheat
  • 1/4" SAE external equalizer
  • Weight: 1.0 lbs / 0.45 kg

Specs

–
Application:

Refrigerated Cases

Rail & Transport Refrigeration

Small Refrigeration Systems

Slush Machines

Walk-in Coolers

Air Conditioning

Freezers

Connection Type:

SAE

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

2 to 3

Refrigerant Type:

R-401A

R-12

R-401B

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy