Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" SAE CE-C-SZ Thermal Expansion Valve (2 to 3-1/2 Tons)
Magnifying glass
Hover image to zoom

3/8" x 1/2" SAE CE-C-SZ Thermal Expansion Valve (2 to 3-1/2 Tons)

SKU:
040340-03
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" SAE CE-C-SZ Thermal Expansion Valve (2 to 3-1/2 Tons)
Magnifying glass
Hover image to zoom
$210.45 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
SAE Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
2 to 3-1/2
Product Highlight: Refrigerant Type
R-404A, R-502, R-402B, R-402A, R-507

Description

The C series incorporates a brass body with SAE flare fittings using balanced port construction, allowing operation over varying load conditions. Designed for use on small refrigeration and or air conditioning systems, the external equalized models are provided with a 1/4" SAE male connection. A variety of Rainbow Charges add further flexibility for operation and selection.

Key Features and Benefits:
  • Balanced port
  • Removable power element
  • Inlet strainer
  • 60" capillary tube
  • Field adjustable superheat
  • 1/4" SAE external equalizer
  • Weight: 1.0 lbs / 0.45 kg

Specs

Application:

Freezers

Air Conditioning

Slush Machines

Refrigerated Cases

Small Refrigeration Systems

Walk-in Coolers

Rail & Transport Refrigeration

Connection Type:

SAE

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

2 to 3-1/2

Refrigerant Type:

R-404A

R-502

R-402B

R-402A

R-507

Equalizer:

1/4" SAE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy