Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF SCE-AA-JW Thermal Expansion Valve (1/6 to 1/4 Tons)
Magnifying glass
Hover image to zoom

3/8" x 1/2" ODF SCE-AA-JW Thermal Expansion Valve (1/6 to 1/4 Tons)

SKU:
040413-05
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" ODF SCE-AA-JW Thermal Expansion Valve (1/6 to 1/4 Tons)
Magnifying glass
Hover image to zoom
$240.96 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
1/6 to 1/4
Product Highlight: Refrigerant Type
R-134A, R-12

Description

The SC(E) series refrigeration right angle brass body expansion valve incorporates a removable inlet strainer, and is an ideal choice for commercial refrigeration and supermarket applications. New Rainbow Charges" are noted below for use on medium temperature ("W" charges), low temperature ("Z" charges) or MOP ("X" charges).

Applications:
  • Supermarket Cases
  • Self-contained Cases
  • Walk-in Coolers/Freezers
  • Ice Machines
  • Salad Bars
  • Transport Refrigeration


Key Features and Benefits:
  • Removable power element
  • 60: capillary tube
  • Removable inlet strainer
  • Field adjustable superheat
  • 1/4" ODF external equalizer
  • W, Z or MOP (X) charges available
  • Weight: 1.0 lbs / 0.45 kg

Specs

Application:

Transport Refrigeration

Walk-in Coolers

Salad Bars

Supermarket Cases

Self-Contained Cases

Ice Machines

Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

ODF

Ton:

1/6 to 1/4

Equalizer:

1/4" ODF

Refrigerant Type:

R-134A

R-12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy