Apply to be a TradeMaster!
1/4" x 1/2" SAE C-AA 2X4 Valve Body

1/4" x 1/2" SAE C-AA 2X4 Valve Body

SKU:
040500-01
Rating:
(0)
Q&A:
(0)
1/4" x 1/2" SAE C-AA 2X4 Valve Body
$111.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Connection
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"

Description

–
1/4" x 1/2" SAE C-AA 2X4 Valve Body

Specs

–
Product Type:

Valve Body

Connection Type:

SAE

Inlet Size:

1/4"

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy