Apply to be a TradeMaster!
Main product image of Chatleff HXCAE-5-ZX200A Thermal Expansion Valve (3-1/2 to 5 Tons)
Magnifying glass
Hover image to zoom

Chatleff HXCAE-5-ZX200A Thermal Expansion Valve (3-1/2 to 5 Tons)

SKU:
044436-01
Rating:
(1)
Q&A:
(1)
Chatleff HXCAE-5-ZX200A Thermal Expansion Valve (3-1/2 to 5 Tons)
Magnifying glass
Hover image to zoom
$189.14 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Chatleff Connection
Product Highlight: Refrigerant Type
R-410A

Description

–
HXAE & HXCAE Series - The H Series balanced port valve is designed specifically for air conditioning and heat pumps used in both air or water source systems. It offers features such as select indoor and/or outdoor thermostatic Rainbow Charges, bleeds, and a variety of connection styles for the inlet, outlet and external equalizer. The HC Series adds a built-in five ton check valve for R-22, R-407C and R-410A heat pump applications with field adjustable superheat.

Key Features and Benefits:
  • Stainless steel power element
  • Bypass bleeds available
  • Weight: 10.7 oz. (.30 kg)
  • Field adjustable superheat
  • Low pressure drop internal check valve

Specs

–
Application:

Air Conditioning

Heat Pump Systems

Bi-Flow (Package) Systems

Connection Type:

Chatleff

Refrigerant Type:

R-410A

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality TXV for large res system

Got this to change out a H4TXV02 that came in a Blueridge kit which was too small for the 5t application. Tracks superheat nicely with low and high stage Copeland Ultratech.
trailmug
Indianapolis, IN
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the sizes of the fittings on each end of the txv?

Asked by Mickey Mouse 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This TXV has a 30" Cap tube with 1/4" SAE Flare Nut connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy