Apply to be a TradeMaster!
Main product image of 3/8" x 5/8" HXCAE-5-VX100 Thermal Expansion Valve (3-1/2 to 5 Tons)
Magnifying glass
Hover image to zoom

3/8" x 5/8" HXCAE-5-VX100 Thermal Expansion Valve (3-1/2 to 5 Tons)

SKU:
044448-01
Rating:
(0)
Q&A:
(0)
3/8" x 5/8" HXCAE-5-VX100 Thermal Expansion Valve (3-1/2 to 5 Tons)
Magnifying glass
Hover image to zoom
$127.19 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Ton
3-1/2 to 5
Product Highlight: Outlet Size
5/8"
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
HXAE & HXCAE Series - The H Series balanced port valve is designed specifically for air conditioning and heat pumps used in both air or water source systems. It offers features such as select indoor and/or outdoor thermostatic Rainbow Charges, bleeds, and a variety of connection styles for the inlet, outlet and external equalizer. The HC Series adds a built-in five ton check valve for R-22, R-407C and R-410A heat pump applications with field adjustable superheat.

Key Features and Benefits:
  • Stainless steel power element
  • Bypass bleeds available
  • Weight: 10.7 oz. (.30 kg)
  • Field adjustable superheat
  • Low pressure drop internal check valve

Specs

–
Application:

Heat Pump Systems

Bi-Flow (Package) Systems

Air Conditioning

Connection Type:

ODF

Inlet Size:

3/8"

Ton:

3-1/2 to 5

Outlet Size:

5/8"

Equalizer:

1/4" FL. NUT

Refrigerant Type:

R-22

R-407C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy