Apply to be a TradeMaster!
Main product image of 1/4" Normally Open Direct Acting Gold Ring Solenoid Valve (0.35 Cv)
Magnifying glass
Hover image to zoom

1/4" Normally Open Direct Acting Gold Ring Solenoid Valve (0.35 Cv)

SKU:
04F20O1108ACF
Rating:
(0)
Q&A:
(0)
1/4" Normally Open Direct Acting Gold Ring Solenoid Valve (0.35 Cv)
Magnifying glass
Hover image to zoom
$138.22 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
0.35 Cv
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
130 MAX PSI

Description

–
Product Specifications
  • Valve Type: Two-Way Direct Acting
  • Port Size: 1/4"
  • Valve Unactuated State: Normally Open
  • Body Material: Brass
  • Seal Material: NBR
  • CV Factor: 0.35
  • Maximum Working Pressure (psi): 130

Please note: Solenoid coils not included

Specs

–
Connection Type:

FNPT x FNPT

Size:

1/4"

Product Type:

Solenoid Valve

Flow Capacity (Cv):

0.35

Material:

Brass

Body Pattern:

2-Way

Max Pressure (PSI):

130

Max Temp (F):

180°F

Wattage:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy