Apply to be a TradeMaster!
1/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (1.2 Cv)

1/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (1.2 Cv)

SKU:
04F25C2122C3F
Rating:
(0)
Q&A:
(0)
1/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (1.2 Cv)
$190.70 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Please note: All valves sold without coil.

2-Way Direct Lift, Pilot & Remote Operated valves are designed for higher flow and medium to high pressure applications. Pilot operated valves require the minimum pressure differential specified for proper valve operation.

Installation:
Valves should be mounted with solenoid coil vertical and upright.

Application:
Irrigation systems
  • Fire suppression equipment
  • Molding equipment
  • Cooling of machine tools
  • Sterilizers
  • Car wash
  • Water treatment and purification
  • Air compressors and dryers
  • Floor cleaning equipment
  • Hospital equipment
  • Automated systems
  • Food processing

Specs

–
Connection Type:

FNPT x FNPT

Size:

1/4"

Product Type:

Solenoid Valve

Position:

Normally Closed

Max Temp (F):

150°F

Body Pattern:

2-Way

Max Pressure (PSI):

275

Flow Capacity (Cv):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy