Apply to be a TradeMaster!
Main product image of 1-1/8" x 1-3/8" ODF OE-35-SX35 Thermal Expansion Valve (35 Tons)
Magnifying glass
Hover image to zoom
1-1/8" x 1-3/8" ODF OE-35-SX35 Thermal Expansion Valve (35 Tons)
Magnifying glass
Hover image to zoom
$1,042.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
1-1/8"
Product Highlight: Outlet Size
1-3/8"
Product Highlight: Ton
35
Product Highlight: Refrigerant Type
R-404A

Description

–
The OE Series valve utilizes balanced port construction to provide optimum operation on medium to large tonnage air conditioning systems. Two brass body styles with copper ODF connections and a removable thermostatic power element provide the stability and control required in a variety of applications, especially where there are wide changes in load conditions. Body Style 1 has an R-22 nominal capacity up to 30 tons, while Body Style 2 extends the capacity range to 70 tons.

Key Features and Benefits:
  • Balanced port design
  • Removable power element
  • Field adjustable superheat
  • 1/4" sweat external equalizer
  • Wt: Body Style 1 to 1.7 lbs. / .77 kg Body
            Style 2 to 2.5 lbs. / 1.13 kg
  • 60" capillary tube (120" optional)
  • 5' CAP

Specs

–
Application:

Process Chillers

Air Conditioning

Connection Type:

ODF

Inlet Size:

1-1/8"

Outlet Size:

1-3/8"

Ton:

35

Refrigerant Type:

R-404A

Equalizer:

1/4" ODF

Capillary Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy