Apply to be a TradeMaster!
Main product image of 3/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (7.4 Cv)
Magnifying glass
Hover image to zoom

3/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (7.4 Cv)

SKU:
12F25C2148ACFPH15
Rating:
(0)
Q&A:
(0)
3/4" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (7.4 Cv)
Magnifying glass
Hover image to zoom
$408.30 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
240v, 220v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
7.4 Cv

Description

–
Please note: All valves sold without coil.

Parker's Gold Ring line of brass body general purpose solenoid valves include the two, three and four-way products for use in a variety of applications. The valves are used in situations where the need exists to electrically control the flow of a fluid or gas.
  • Normally Closed - energize to open pressure port. De-energized, closed.
  • Maximum Working Pressure - 300 PSI
  • Flow Capacity - 7.4 CV
  • Hot Water: 1-300 PSI
  • Maximum Fluid Temperature: 180 °F
  • Port Size: 3/4"
  • Input Voltage:220/50-240/60
  • Valve Type: 2-Way
  • Function: Normally Closed
  • Power (Watts): 11 Watt (AC)

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

7.4

Product Type:

Solenoid Valve

Max Temp (F):

180°F

Position:

Normally Closed

Body Pattern:

2-Way

Max Pressure (PSI):

300

Voltage:

240v

220v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy