Apply to be a TradeMaster!
Main product image of 5/8" x 7/8" ODF EBSE-7-1/2-SZ Thermal Expansion Valve (7-1/2 Tons)
Magnifying glass
Hover image to zoom
5/8" x 7/8" ODF EBSE-7-1/2-SZ Thermal Expansion Valve (7-1/2 Tons)
Magnifying glass
Hover image to zoom
$482.38 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Ton
7-1/2
Product Highlight: Refrigerant Type
R-404A, R-502

Description

–
Parker EBS valve is a brass bar body valve. The Type EBS features a balanced port construction and extended ODF connections. The thermostatic element is replaceable. The balanced port construction makes this valve ideally suited for air conditioning applications which operate over widely varying conditions.

Key Features and Benefits:
  • Balanced port design
  • Removable power element
  • Field adjustable superheat
  • 5' CAP

Specs

–
Application:

Refrigeration

Air Conditioning

Connection Type:

ODF

Inlet Size:

5/8"

Outlet Size:

7/8"

Ton:

7-1/2

Refrigerant Type:

R-404A

R-502

Equalizer:

1/4" ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy