Apply to be a TradeMaster!
Main product image of 5/8" x 7/8" ODF ECE-12-1/2-ZX200 Thermal Expansion Valve (8-1/2 to 12-1/2 Tons)
Magnifying glass
Hover image to zoom

5/8" x 7/8" ODF ECE-12-1/2-ZX200 Thermal Expansion Valve (8-1/2 to 12-1/2 Tons)

SKU:
168799P
Rating:
(0)
Q&A:
(0)
5/8" x 7/8" ODF ECE-12-1/2-ZX200 Thermal Expansion Valve (8-1/2 to 12-1/2 Tons)
Magnifying glass
Hover image to zoom
$319.94 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Ton
8-1/2 to 12-1/2
Product Highlight: Refrigerant Type
R-410A

Description

–
The EC series features extended ODF solder connections, brass body, and balanced port design. It is suited for both refrigeration and air conditioning applications. Rainbow Charges are indicated in the chart below for medium temperature "W" charges, low temperature "Z" charges or MOP "X" charge for those applications.

Key Features and Benefits:
  • Extended ODF connections
  • Balanced port design
  • 60" capillary tube
  • Removable power element
  • Field adjustable superheat
  • 1/4" ODF external equalizer
  • Rainbow charges available
  • Weight: 1.0 lbs / 0.45 kg

Specs

–
Application:

Walk-in Boxes

Air Conditioning

Freezers

Refrigerated Cases

Small Chillers

Connection Type:

ODF

Inlet Size:

5/8"

Outlet Size:

7/8"

Ton:

8-1/2 to 12-1/2

Refrigerant Type:

R-410A

Equalizer:

1/4" ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy