Apply to be a TradeMaster!
Main product image of 1" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (12.2 Cv)
Magnifying glass
Hover image to zoom

1" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (12.2 Cv)

SKU:
16FS5C2464ACH
Rating:
(0)
Q&A:
(0)
1" Gold Ring Series 2-Way Normally Closed Pilot Operated Solenoid Valve (12.2 Cv)
Magnifying glass
Hover image to zoom
$816.45 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
12.2 Cv
Product Highlight: Max Temp (F)
353°F Max Temp

Description

–
Please note: All valves sold without coil.

Parker's Gold Ring line of brass body general purpose solenoid valves include the two, three and four-way products for use in a variety of applications. The valves are used in situations where the need exists to electrically control the flow of a fluid or gas.
  • Normally Closed - energize to open pressure port. De-energized, closed.
  • Maximum Working Pressure - 125 PSI
  • Flow Capacity - 12.2 CV
  • Hot Water: Not rated
  • Steam: 1-125 PSI
  • Max Temp: 353F
  • Port Size: 1"

Specs

–
Connection Type:

FNPT x FNPT

Size:

1"

Product Type:

Solenoid Valve

Max Temp (F):

353°F

Position:

Normally Closed

Body Pattern:

2-Way

Max Pressure (PSI):

125

Flow Capacity (Cv):

12.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy