Apply to be a TradeMaster!
KT-46-VZ Power Element

KT-46-VZ Power Element

SKU:
180424P
Rating:
(0)
Q&A:
(0)
KT-46-VZ Power Element
$71.88 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Temperature Range (F)
-40°F to 0°F

Specs

–
Product Type:

Power Element

Refrigerant Type:

R-407C

R-22

Capillary Length:

5"

Temperature Range (F):

-40°F to 0°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy