Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Valves
Solenoid Valves
Solenoid Valve Repair Kits and Coils
3000 Series Coil w/ Molded Enclosure (120 Vac)
Brand:
Parker Hannifin
SKU:
3M1S1P3
Rating:
(0)
Q&A:
(0)
3M1S1P3 has been discontinued
Discontinued July 15, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
6 Watts
120v
Description
–
3000 Series Coil
110 VAC, 50 Hz, 120 VAC, 60 Hz
Molded Enclosure
Coil Termination: 1/4" Tab
Class B Insulation
Specs
–
Type:
Coil
Wattage:
6
Voltage:
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video